CAD Drawings

Download CAD Files

Rivet Nut, #10-32 Thread Size, 0.51 in Flange Dia., 0.828 in L, Steel, 10 PK

  • Mfr # CPB2-1032-175-10

  • Zoro # G2281338

CAD Available

product price:  $7.85
/pk 10, $0.78/ea

Key Features

CAD Drawing
Body Texture
Smooth
Thread Size
#10-32
Drill Bit Size
Q
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPB2-1032-175-10
Zoro #
G2281338
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Drill Bit Size
Q
Flange Diameter
0.51 in
Insert Diameter
0.329 in
Overall Length
0.828 in
Head Height
0.038 in
Hole Size
0.336 in
Installed Length
13/32 in
Maximum Material Thickness
0.175 in
Body Length
53/64 in
Maximum Hole Diameter
0.336 in
Flange Thickness
0.038 in
Minimum Material Thickness
0.02 in

Details

CAD Available
Yes
Item
Rivet Nut
Body Texture
Smooth
Material
Steel
Finish
Zinc Yellow
Grip Range
0.020 in to 0.175 in
System of Measurement
Inch
End Type
Open
Application
Used to Securely Fasten Metals
Rivet Nut Type
Slotted Body
Body Type
Bulbed
Material Grade/Class
1008/1010
Thread Type
Fine
Insert Nut Type
Rivet Nut
Thread Fit
2B
Compatible Material
Metal

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 21/64 in, Overall Length 55/64 in, Installed Length 13/32 in, Thread Size #10-32, Thread Type Fine, Flange Diameter 0.515625 in, Flange Thickness 0.038 in, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Smooth, Compatible Material Metal, Drill Bit Size Q, Maximum Hole Diameter 0.336 in, Minimum Material Thickness 0.02 in, Maximum Material Thickness 0.175 in, Insert Nut Type Rivet Nut, Body Type Bulbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products