CAD Drawings
Download CAD Files
Rivet Nut, #10-32 Thread Size, 0.51 in Flange Dia., 0.921 in L, Steel, 10 PK
Mfr # CPB2-1032-320-10
Zoro # G2804280
CAD Available
product price:Â $15.19
/pk 10, $1.52/eaKey Features
CAD Drawing
Body Texture
Smooth
Thread Size
#10-32
Drill Bit Size
Q
Material
Steel
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CPB2-1032-320-10
Zoro #
G2804280
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Drill Bit Size
Q
Flange Diameter
0.51 in
Insert Diameter
0.329 in
Overall Length
0.921 in
Head Height
0.038 in
Hole Size
0.336 in
Installed Length
13/32 in
Maximum Material Thickness
0.32 in
Flange Thickness
0.038 in
Body Length
59/64 in
Minimum Material Thickness
0.175 in
Maximum Hole Diameter
0.336 in
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 21/64 in, Overall Length 61/64 in, Installed Length 13/32 in, Thread Size #10-32, Thread Type Fine, Flange Diameter 0.515625 in, Flange Thickness 0.038 in, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Smooth, Compatible Material Metal, Drill Bit Size Q, Maximum Hole Diameter 0.336 in, Minimum Material Thickness 0.175 in, Maximum Material Thickness 0.32 in, Insert Nut Type Rivet Nut, Body Type Bulbed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.