Rivet Nut, 1/4"-20 Thread Size, 0.395 in - 0.415 in Flange Dia., .580 in - .610 in L, 1000 PK

  • Mfr # LSS-14130

  • Zoro # G2570301


product price:  $1,331.99
/pk 1000, $1.33/ea
Free Shipping & Returns

Key Features

Body Texture
Smooth
Thread Size
1/4"-20
Drill Bit Size
.375" to .379"
Finish
Polished
Flange Diameter
0.395 in - 0.415 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSS-14130
Zoro #
G2570301
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Drill Bit Size
.375" to .379"
Flange Diameter
0.395 in - 0.415 in
Insert Diameter
0.374 in
Overall Length
.580 in - .610 in

Details

Item
Rivet Nut
Body Texture
Smooth
Material
Stainless Steel
Finish
Polished
Grip Range
.030 in to .130 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open
Material Grade
303

Description

1/4-20-.130 Small Head Rivet Nut Stainless Steel Cleaned and Polished NON-RIBBED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.