CAD Drawings

Download CAD Files

Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 0.68 in L, Steel, 40 PK

  • Mfr # CAK2-2520-260-40

  • Zoro # G2804116

CAD Available

product price:  $6.95
/pk 40, $0.17/ea

Key Features

CAD Drawing
Body Texture
Knurled
Flange Style
Flanged
Thread Size
1/4"-20
Drill Bit Size
25/64"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAK2-2520-260-40
Zoro #
G2804116
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Drill Bit Size
25/64"
Flange Diameter
0.455 in
Insert Diameter
0.39 in
Overall Length
0.68 in
Hole Size
0.391 in
Head Height
0.022 in
Installed Length
3/8 in
Maximum Material Thickness
0.26 in
Body Length
11/16 in
Maximum Hole Diameter
0.391 in
Flange Thickness
0.022 in
Minimum Material Thickness
0.165 in

Details

CAD Available
Yes
Item
Rivet Nut
Body Texture
Knurled
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
0.165 in to 0.260 in
System of Measurement
Inch
End Type
Open
Application
Used to Securely Fasten Metals
Material Grade/Class
1008/1010
Thread Fit
2B
Compatible Material
Metal
Body Type
Round
Insert Nut Type
Rivet Nut
Thread Type
Coarse

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 25/64 in, Overall Length 45/64 in, Installed Length 3/8 in, Thread Size 1/4 In.-20, Thread Type Coarse, Flange Diameter 0.455 in, Flange Thickness 0.022 in, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 25/64 in, Maximum Hole Diameter 0.391 in, Minimum Material Thickness 0.165 in, Maximum Material Thickness 0.26 in, Insert Nut Type Rivet Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.