
Rivet Nut, 1/4"-20 Thread Size, 0.465 in - 0.475 in Flange Dia., .672 in - .702 in L, Aluminum
Mfr # XA-14140
Zoro # G4803730
product price:Â $143.99
/pk 1000, $0.14/ea
Free Shipping & Returns
Key Features
Flange Style
Flanged
Thread Size
1/4"-20
Drill Bit Size
.332" to .338"
Material
Aluminum
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XA-14140
Zoro #
G4803730
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Drill Bit Size
.332" to .338"
Flange Diameter
0.465 in - 0.475 in
Insert Diameter
.328 in - .332 in
Overall Length
.672 in - .702 in
Details
Item
Rivet Nut
Flange Style
Flanged
Material
Aluminum
Finish
Polished
Grip Range
.080 in to .140 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open
Material Grade
5056
Description
1/4-20-.140 Flat Head Threaded Insert Rivet Nut Large Flange Cleaned and Polished NON-RIBBED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.