CAD Drawings

Download CAD Files

Rivet Nut, 1/4"-20 Thread Size, 0.645 in Flange Dia., 1.234 in L, Steel, 25 PK

  • Mfr # CPB2-2520-500-25

  • Zoro # G9195234

CAD Available

product price:  $32.99
/pk 25, $1.32/ea

Key Features

CAD Drawing
Body Texture
Smooth
Thread Size
1/4"-20
Drill Bit Size
25/64"
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPB2-2520-500-25
Zoro #
G9195234
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Drill Bit Size
25/64"
Flange Diameter
0.645 in
Insert Diameter
0.382 in
Overall Length
1.234 in
Head Height
0.059 in
Hole Size
0.39 in
Maximum Hole Diameter
0.39 in
Minimum Material Thickness
0.28 in
Maximum Material Thickness
0.5 in
Body Length
1 15/64 in
Installed Length
1/2 in
Flange Thickness
0.059 in

Details

CAD Available
Yes
Item
Rivet Nut
Body Texture
Smooth
Material
Steel
Finish
Zinc Yellow
Grip Range
0.280 in to 0.50 in
System of Measurement
Inch
End Type
Open
Application
Used to Securely Fasten Metals
Rivet Nut Type
Slotted Body
Material Grade/Class
1008/1010
Compatible Material
Metal
Thread Type
Coarse
Insert Nut Type
Rivet Nut
Thread Fit
2B
Body Type
Bulbed

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 3/8 in, Overall Length 1 19/64 in, Installed Length 1/2 in, Thread Size 1/4 In.-20, Thread Type Coarse, Flange Diameter 0.645 in, Flange Thickness 0.059 in, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Smooth, Compatible Material Metal, Drill Bit Size 25/64 in, Maximum Hole Diameter 0.39 in, Minimum Material Thickness 0.28 in, Maximum Material Thickness 0.5 in, Insert Nut Type Rivet Nut, Body Type Bulbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products