
Rivet Nut, 3/8"-16 Thread Size, 0.660 in - 0.670 in Flange Dia., .720 in - .750 in L, Aluminum
Mfr # XA-37150S
Zoro # G4804534
product price:Â $432.99
/pk 1000, $0.43/ea
Free Shipping & Returns
Key Features
Flange Style
Flanged
Drill Bit Size
.5312" to .5372"
Material
Aluminum
Finish
Polished
Flange Diameter
0.660 in - 0.670 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XA-37150S
Zoro #
G4804534
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Drill Bit Size
.5312" to .5372"
Flange Diameter
0.660 in - 0.670 in
Insert Diameter
.526 in - .530 in
Overall Length
.720 in - .750 in
Details
Item
Rivet Nut
Flange Style
Flanged
Material
Aluminum
Finish
Polished
Grip Range
.027 in to .150 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open
Material Grade
5056
Description
3/8-16-.150 Flat Head Ribbed Threaded Insert Rivet Nut Aluminum Cleaned and Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.