Rivet Nut, 3/8"-16 Thread Size, 0.660 in - 0.670 in Flange Dia., .835 in - .865 in L, Steel

  • Mfr # XS-37312S

  • Zoro # G4805401


product price:  $415.99
/pk 1000, $0.42/ea
Free Shipping & Returns

Key Features

Flange Style
Flanged
Drill Bit Size
.5312" to .5372"
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.660 in - 0.670 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS-37312S
Zoro #
G4805401
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Drill Bit Size
.5312" to .5372"
Flange Diameter
0.660 in - 0.670 in
Insert Diameter
.526 in - .530 in
Overall Length
.835 in - .865 in

Details

Item
Rivet Nut
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
.150 in to .312 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open

Description

3/8-16-.312 Flat Head Ribbed Threaded Insert Rivet Nut Steel Zinc Yellow Dichromate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.