CAD Drawings

Download CAD Files

Rivet Nut, 3/8"-16 Thread Size, 0.671 in Flange Dia., 0.771 in L, Steel, 10 PK

  • Mfr # CFH2-3716-239T-10

  • Zoro # G2107616

CAD Available

product price:  $7.29
/pk 10, $0.73/ea

Key Features

CAD Drawing
Body Texture
Smooth
Flange Style
Flanged
Thread Size
3/8"-16
Drill Bit Size
7/16"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFH2-3716-239T-10
Zoro #
G2107616
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Drill Bit Size
7/16"
Flange Diameter
0.671 in
Insert Diameter
0.437 in
Overall Length
0.771 in
Head Height
0.058 in
Hole Size
0.437 in
Maximum Material Thickness
0.239 in
Body Length
49/64 in
Minimum Material Thickness
0.104 in
Flange Thickness
0.058 in
Maximum Hole Diameter
0.437 in

Details

CAD Available
Yes
Item
Rivet Nut
Body Texture
Smooth
Flange Style
Flanged
Material
Steel
Finish
Clear Trivalent
Grip Range
0.104 in to 0.239 in
System of Measurement
Inch
End Type
Open
Application
Used to Securely Fasten Metals
Thread Type
Coarse
Material Grade/Class
1008/1010
Insert Nut Type
Rivet Nut
Compatible Material
Metal
Body Type
Hex

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 7/16 in, Overall Length 49/64 in, Thread Size 3/8 In.-16, Thread Type Coarse, Flange Diameter 0.671875 in, Flange Thickness 0.058 in, Material Steel, Material Grade/Class 1008/1010, Body Texture Smooth, Compatible Material Metal, Drill Bit Size 7/16 in, Maximum Hole Diameter 0.437 in, Minimum Material Thickness 0.104 in, Maximum Material Thickness 0.239 in, Insert Nut Type Rivet Nut, Body Type Hex, Body Length 49/64 in, End Type Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products