Shop ZORO SELECT
See all product information
Create Account
Rivet Nut, 5/16"-18 Thread Size, 0.577 in Flange Dia., 0.562 in L, Steel, 10 PK
- Mfr # CFH2-3118-105T-10
- Zoro # G2804411
product price:Â
$
2.89
/pk of 10, $0.29/ea
Key Features
Body Texture
Smooth
Flange Style
Flanged
Thread Size
5/16"-18
Drill Bit Size
U
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFH2-3118-105T-10
- Zoro #
- G2804411
- UPC #
- -
- Country of Origin
- United States
- Item
- Rivet Nut
- Body Texture
- Smooth
- Flange Style
- Flanged
- Material
- Steel
- Finish
- Zinc Yellow
- Grip Range
- 0.030 in to 0.105 in
- System of Measurement
- Inch
- End Type
- Open
- Application
- Used to Securely Fasten Metals
- Insert Nut Type
- Rivet Nut
- Material Grade/Class
- C1010
- Thread Type
- Coarse
- Compatible Material
- Metal
- Body Type
- Half Hex
- Shell Material
- Steel
- Resistance Properties
- Twist-Resistant
- Traction Material
- Steel
Dimensions
- Thread Size
- 5/16"-18
- Drill Bit Size
- U
- Flange Diameter
- 0.577 in
- Insert Diameter
- 3/8 in
- Overall Length
- 0.562 in
- Head Height
- 0.048 in
- Hole Size
- 0.369 in
- Maximum Material Thickness
- 0.105 in
- Installed Length
- 3/8 in
- Flange Thickness
- 0.048 in
- Minimum Material Thickness
- 0.03 in
- Maximum Hole Diameter
- 0.369 in
- Body Length
- 9/16 in
- Wire Rope Length
- 39/64 in
- Length
- 39/64 in
- Hole Diameter - Maximum
- 0.369 in
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 3/8 in, Overall Length 39/64 in, Installed Length 3/8 in, Thread Size 5/16 In.-18, Thread Type Coarse, Flange Diameter 0.577 in, Flange Thickness 0.048 in, Material Steel, Material Grade/Class C1010, Finish Zinc Yellow, Body Texture Smooth, Compatible Material Metal, Drill Bit Size 3/8 in, Maximum Hole Diameter 0.369 in, Minimum Material Thickness 0.03 in, Maximum Material Thickness 0.105 in, Insert Nut Type Rivet Nut, Body Type Half Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.