CAD Drawings

Download CAD Files

Rivet Nut, 5/16"-18 Thread Size, 0.577 in Flange Dia., 0.64 in L, Steel, 10 PK

  • Mfr # CFH2-3118-175T-10

  • Zoro # G2804405

CAD Available

product price:  $4.59
/pk 10, $0.46/ea

Key Features

CAD Drawing
Body Texture
Smooth
Flange Style
Flanged
Thread Size
5/16"-18
Drill Bit Size
U
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFH2-3118-175T-10
Zoro #
G2804405
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Drill Bit Size
U
Flange Diameter
0.577 in
Insert Diameter
0.368 in
Overall Length
0.64 in
Hole Size
0.369 in
Head Height
0.048 in
Maximum Hole Diameter
0.369 in
Maximum Material Thickness
0.175 in
Minimum Material Thickness
0.105 in
Body Length
41/64 in
Flange Thickness
0.048 in
Installed Length
3/8 in

Details

CAD Available
Yes
Item
Rivet Nut
Body Texture
Smooth
Flange Style
Flanged
Material
Steel
Finish
Clear Trivalent
Grip Range
0.105 in to 0.175 in
System of Measurement
Inch
End Type
Open
Application
Used to Securely Fasten Metals
Thread Type
Coarse
Compatible Material
Metal
Material Grade/Class
1008/1010
Body Type
Hex
Insert Nut Type
Rivet Nut

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 3/8 in, Overall Length 11/16 in, Installed Length 3/8 in, Thread Size 5/16 In.-18, Thread Type Coarse, Flange Diameter 0.577 in, Flange Thickness 0.048 in, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Smooth, Compatible Material Metal, Drill Bit Size U, Maximum Hole Diameter 0.369 in, Minimum Material Thickness 0.105 in, Maximum Material Thickness 0.175 in, Insert Nut Type Rivet Nut, Body Type Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.