Rivet Nut, 5/16"-18 Thread Size, 0.580 in - 0.610 in Flange Dia., .700 in - .720 in L, Aluminum

  • Mfr # LA-31150S

  • Zoro # G5084053


product price:  $439.99
/pk 1000, $0.44/ea
Free Shipping & Returns

Key Features

Body Texture
Knurled
Drill Bit Size
.5312" to .5372"
Material
Aluminum
Finish
Polished
Flange Diameter
0.580 in - 0.610 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LA-31150S
Zoro #
G5084053
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Drill Bit Size
.5312" to .5372"
Flange Diameter
0.580 in - 0.610 in
Insert Diameter
0.53 in
Overall Length
.700 in - .720 in

Details

Item
Rivet Nut
Body Texture
Knurled
Material
Aluminum
Finish
Polished
Grip Range
.027 in to .150 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open
Material Grade
5056

Description

Rivet Nuts,5/16-18-.150 SMALL H,Package Quantity 1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.