Shop ZORO SELECT
See all product information
Create Account
Rivet Nut, 5/16"-18 Thread Size, 0.580 in - 0.610 in Flange Dia., .700 in - .720 in L, Steel
- Mfr # LS-31150S
- Zoro # G2570721
product price:Â
$
418.99
/pk of 1000, $0.42/ea
Free Shipping & Returns
Key Features
Body Texture
Knurled
Drill Bit Size
.5312" to .5372"
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.580 in - 0.610 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS-31150S
- Zoro #
- G2570721
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Rivet Nut
- Body Texture
- Knurled
- Material
- Steel
- Finish
- Zinc Yellow
- Grip Range
- .027 in to .150 in
- Rivet Standards
- Not Listed
- System of Measurement
- Inch
- End Type
- Open
Dimensions
- Thread Size
- 5/16"-18
- Drill Bit Size
- .5312" to .5372"
- Flange Diameter
- 0.580 in - 0.610 in
- Insert Diameter
- 0.53 in
- Overall Length
- .700 in - .720 in
Description
5/16-18-.150 Small Head Ribbed Rivet Nut Zinc Yellow Dichromate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.