Rivet Nut, 5/16"-18 Thread Size, 0.655 in - 0.665 in Flange Dia., .735 in - .765 in L, Steel

  • Mfr # XS-31125

  • Zoro # G4818035


product price:  $263.99
/pk 1000, $0.26/ea
Free Shipping & Returns

Key Features

Flange Style
Flanged
Drill Bit Size
.413" to .423"
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.655 in - 0.665 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XS-31125
Zoro #
G4818035
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Drill Bit Size
.413" to .423"
Flange Diameter
0.655 in - 0.665 in
Insert Diameter
.409 in - .413 in
Overall Length
.735 in - .765 in

Details

Item
Rivet Nut
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
.030 in to .125 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open

Description

5/16-18-.125 Flat Head Threaded Insert Rivet Nut Steel Zinc Yellow Dichromate NON-RIBBED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products