
Rivet Nut, 5/16"-18 Thread Size, 0.655 in - 0.675 in Flange Dia., .922 in - .952 in L, Steel
Mfr # XS-31275
Zoro # G4815971
product price:Â $251.99
/pk 1000, $0.25/ea
Free Shipping & Returns
Key Features
Flange Style
Flanged
Thread Size
5/16"-18
Drill Bit Size
.413" to .423"
Material
Steel
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XS-31275
Zoro #
G4815971
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Drill Bit Size
.413" to .423"
Flange Diameter
0.655 in - 0.675 in
Insert Diameter
.409 in - .413 in
Overall Length
.922 in - .952 in
Details
Item
Rivet Nut
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
.200 in to .275 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open
Description
5/16-18-.275 Flat Head Threaded Insert Rivet Nut Steel Zinc Yellow Dichromate NON-RIBBED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.