Rivet Nut, 5/16"-18 Thread Size, 0.660 in - 0.670 in Flange Dia., .720 in - .750 in L, Aluminum

  • Mfr # XA-31150S

  • Zoro # G4786745


product price:  $485.99
/pk 1000, $0.49/ea
Free Shipping & Returns

Key Features

Flange Style
Flanged
Drill Bit Size
.5312" to .5372"
Material
Aluminum
Finish
Polished
Flange Diameter
0.660 in - 0.670 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XA-31150S
Zoro #
G4786745
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Drill Bit Size
.5312" to .5372"
Flange Diameter
0.660 in - 0.670 in
Insert Diameter
.526 in - .530 in
Overall Length
.720 in - .750 in

Details

Item
Rivet Nut
Flange Style
Flanged
Material
Aluminum
Finish
Polished
Grip Range
.027 in to .150 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open
Material Grade
5056

Description

5/16-18-.150 Flat Head Ribbed Threaded Insert Rivet Nut Aluminum Cleaned and Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products