Shop ZORO SELECT
See all product information
Create Account
Rivet Nut, #6-32 Thread Size, 0.300 in - 0.320 in Flange Dia., .430 in - .450 in L, Steel, 1000 PK
- Mfr # LS-06080S
- Zoro # G2570484
product price:Â
$
162.99
/pk of 1000, $0.16/ea
Free Shipping & Returns
Key Features
Body Texture
Knurled
Drill Bit Size
.2656" to .2716"
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.300 in - 0.320 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS-06080S
- Zoro #
- G2570484
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #6-32
- Drill Bit Size
- .2656" to .2716"
- Flange Diameter
- 0.300 in - 0.320 in
- Insert Diameter
- 0.265 in
- Overall Length
- .430 in - .450 in
Details
- Item
- Rivet Nut
- Body Texture
- Knurled
- Material
- Steel
- Finish
- Zinc Yellow
- Grip Range
- .020 in to .080 in
- Rivet Standards
- Not Listed
- System of Measurement
- Inch
- End Type
- Open
Description
Blind Rivets,6-32-.080 SMALL HD,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.