Shop ZORO SELECT
See all product information
Create Account
Rivet Nut, #6-32 Thread Size, 0.315 in - 0.325 in Flange Dia., .485 in - .515 in L, Aluminum
- Mfr # XA-06160
- Zoro # G4814720
product price:Â
$
130.99
/pk of 1000, $0.13/ea
Free Shipping & Returns
Key Features
Flange Style
Flanged
Thread Size
#6-32
Drill Bit Size
.189" to .193"
Material
Aluminum
Finish
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XA-06160
- Zoro #
- G4814720
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Rivet Nut
- Flange Style
- Flanged
- Material
- Aluminum
- Finish
- Polished
- Grip Range
- .120 in to .160 in
- Rivet Standards
- Not Listed
- System of Measurement
- Inch
- End Type
- Open
- Material Grade
- 5056
Dimensions
- Thread Size
- #6-32
- Drill Bit Size
- .189" to .193"
- Flange Diameter
- 0.315 in - 0.325 in
- Insert Diameter
- .185 in - .189 in
- Overall Length
- .485 in - .515 in
Description
6-32-.160 Flat Head Threaded Insert Rivet Nut Large Flange Cleaned and Polished NON-RIBBED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.