
Rivet Nut, #6-32 Thread Size, 0.315 in - 0.325 in Flange Dia., .485 in - .515 in L, Steel, 1000 PK
Mfr # XS-06160
Zoro # G4814973
product price:Â $123.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Flange Style
Flanged
Thread Size
#6-32
Drill Bit Size
.189" to .193"
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XS-06160
Zoro #
G4814973
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#6-32
Drill Bit Size
.189" to .193"
Flange Diameter
0.315 in - 0.325 in
Insert Diameter
.185 in - .189 in
Overall Length
.485 in - .515 in
Details
Item
Rivet Nut
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
.120 in to .160 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open
Description
6-32-.160 Flat Head Threaded Insert Rivet Nut Steel Zinc Yellow Dichromate NON-RIBBED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.