Rivet Nut, #8-32 Thread Size, 0.267 in - 0.287 in Flange Dia., .385 in - .415 in L, Stainless Steel

  • Mfr # LSS-08080

  • Zoro # G2570344


product price:  $776.99
/pk 1000, $0.78/ea
Free Shipping & Returns

Key Features

Body Texture
Smooth
Drill Bit Size
.250" to .254"
Finish
Polished
Flange Diameter
0.267 in - 0.287 in
Insert Diameter
0.249 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSS-08080
Zoro #
G2570344
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Drill Bit Size
.250" to .254"
Flange Diameter
0.267 in - 0.287 in
Insert Diameter
0.249 in
Overall Length
.385 in - .415 in

Details

Item
Rivet Nut
Body Texture
Smooth
Material
Stainless Steel
Finish
Polished
Grip Range
.020 in to .080 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open
Material Grade
303

Description

8-32-.080 Small Head Rivet Nut Stainless Steel Cleaned and Polished NON-RIBBED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products