Rivet Nut, #8-32 Thread Size, 0.357 in Flange Dia., 0.438 in L, Aluminum, 100 PK

  • Mfr # U69316.016.0075

  • Zoro # G3434952


product price: $8.25
/pk 100, $0.08/ea

Key Features

Flange Style
Flanged
Drill Bit Size
#2
Material
Aluminum
Finish
Plain
Flange Diameter
0.357 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U69316.016.0075
Zoro #
G3434952
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Drill Bit Size
#2
Flange Diameter
0.357 in
Insert Diameter
0.221 in
Overall Length
0.438 in
Hole Size
0.221 in
Head Height
0.032 in
Maximum Material Thickness
0.075 in
Flange Thickness
0.032 in
Minimum Material Thickness
0.01 in
Maximum Hole Diameter
0.221 in

Details

Item
Rivet Nut
Flange Style
Flanged
Material
Aluminum
Finish
Plain
Grip Range
0.010 in to 0.075 in
System of Measurement
Inch
End Type
Open
Application
Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads
Compatible Material
Fiberglass, Metal, Plastic
Insert Nut Type
Rivet Nut
Thread Type
Coarse
Pack Size
Small Pack

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 7/32 in, Overall Length 7/16 in, Thread Size #8-32, Thread Type Coarse, Flange Diameter 0.357 in, Flange Thickness 0.032 in, Material Aluminum, Finish Plain, Compatible Material Fiberglass, Metal, Plastic, Drill Bit Size #2, Maximum Hole Diameter 0.221 in, Minimum Material Thickness 0.01 in, Maximum Material Thickness 0.075 in, Insert Nut Type Rivet Nut, End Type Open, Flange Style Flush, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.