Rivet Nut, M5-0.80 Thread Size, 10.79 mm - 110.55 mm Flange Dia., 15.62 mm - 16.38 mm L, Steel
- Mfr # XS-M53.50Y
- Zoro # G4817642
product price:Â
$
369.99
/pk of 2000, $0.18/ea
Free Shipping & Returns
Key Features
Flange Style
Flanged
Thread Size
M5-0.80
Drill Bit Size
7.20 mm to 7.28 mm
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XS-M53.50Y
- Zoro #
- G4817642
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Rivet Nut
- Flange Style
- Flanged
- Material
- Steel
- Finish
- Zinc Yellow
- Grip Range
- 2.00 mm to 3.50 mm
- Rivet Standards
- Not Listed
- System of Measurement
- Metric
- End Type
- Open
Dimensions
- Thread Size
- M5-0.80
- Drill Bit Size
- 7.20 mm to 7.28 mm
- Flange Diameter
- 10.79 mm - 110.55 mm
- Insert Diameter
- 7.03 mm - 7.13 mm
- Overall Length
- 15.62 mm - 16.38 mm
Description
Rivet Nuts, M5X0.8X3.50 M FLAT H,PK2000, Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.