
Rivet Nut, M6-1.00 Thread Size, 130.05 mm - 130.81 mm Flange Dia., 18.12 mm - 18.88 mm L, Aluminum
Mfr # XA-M65.00
Zoro # G4787463
product price:Â $478.99
/pk 2000, $0.24/ea
Free Shipping & Returns
Key Features
Flange Style
Flanged
Thread Size
M6-1.00
Drill Bit Size
8.50 mm to 8.58 mm
Material
Aluminum
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XA-M65.00
Zoro #
G4787463
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6-1.00
Drill Bit Size
8.50 mm to 8.58 mm
Flange Diameter
130.05 mm - 130.81 mm
Insert Diameter
8.33 mm - 8.43 mm
Overall Length
18.12 mm - 18.88 mm
Details
Item
Rivet Nut
Flange Style
Flanged
Material
Aluminum
Finish
Polished
Grip Range
3.50 mm to 5.00 mm
Rivet Standards
Not Listed
System of Measurement
Metric
End Type
Open
Material Grade
5056
Description
M6X1.0X5.00 Metric Flat Head Rivet Nut Aluminum Cleaned and Polished NON-RIBBED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.