Rivet Nut, M8-1.25 Thread Size, 160.27 mm - 170.03 mm Flange Dia., 19.62 mm - 20.38 mm L, Steel

  • Mfr # XS-M85.00Y

  • Zoro # G4816933


product price:  $471.99
/pk 1000, $0.47/ea
Free Shipping & Returns

Key Features

Flange Style
Flanged
Thread Size
M8-1.25
Drill Bit Size
10.50 mm to 10.58 mm
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XS-M85.00Y
Zoro #
G4816933
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8-1.25
Drill Bit Size
10.50 mm to 10.58 mm
Flange Diameter
160.27 mm - 170.03 mm
Insert Diameter
10.38 mm - 10.48 mm
Overall Length
19.62 mm - 20.38 mm

Details

Item
Rivet Nut
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
3.00 mm to 5.00 mm
Rivet Standards
Not Listed
System of Measurement
Metric
End Type
Open

Description

M8X1.25X5.00 Metric Flat Head Round Open-End Rivet Nut Steel Zinc Yellow Dichromate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.