Shop ZORO SELECT
See all product information
Create Account
Rivet Nut, M8-1.25 Thread Size, 170.02 mm - 170.78 mm Flange Dia., 17.15 mm - 17.91 mm L, Steel
- Mfr # XS-M83.20SY
- Zoro # G4806031
product price:Â
$
401.99
/pk of 1000, $0.40/ea
Free Shipping & Returns
Key Features
Flange Style
Flanged
Drill Bit Size
13.50 mm to 13.65 mm
Material
Steel
Finish
Zinc Yellow
Flange Diameter
170.02 mm - 170.78 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XS-M83.20SY
- Zoro #
- G4806031
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Rivet Nut
- Flange Style
- Flanged
- Material
- Steel
- Finish
- Zinc Yellow
- Grip Range
- 0.7 mm to 3.8 mm
- Rivet Standards
- Not Listed
- System of Measurement
- Metric
- End Type
- Open
Dimensions
- Thread Size
- M8-1.25
- Drill Bit Size
- 13.50 mm to 13.65 mm
- Flange Diameter
- 170.02 mm - 170.78 mm
- Insert Diameter
- 13.36 mm - 13.46 mm
- Overall Length
- 17.15 mm - 17.91 mm
Description
M8X1.25X3.20 Metric Flat Head Round Open-End Ribbed Threaded Insert Rivet Nut Steel Zinc Yell
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.