Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rivet Nut Tool, Thd 4-40, 6-32, 8-32, M3, M4

  • Mfr # SSG 801

  • Zoro # G9195557


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Includes
Manual
Rivet Tool Type
Rivet Nut Tool
Application
For Installation of Rivet Nuts, Thread Sizes 4-40, 6-32, 8-32, M3 and M4
Type
Manual
For Rivet Nut Thread Size
#4-40, #6-32, #8-32, M3, M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSG 801
Zoro #
G9195557
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Rivet Nut Thread Size
#4-40, #6-32, #8-32, M3, M4
Compatible Thread Size
#4-40, #6-32, #8-32, M3, M4
Overall Length
6 in

Details

Item
Rivet Nut Tool
Includes
Manual
Rivet Tool Type
Rivet Nut Tool
Application
For Installation of Rivet Nuts, Thread Sizes 4-40, 6-32, 8-32, M3 and M4
Type
Manual
Construction
Aluminum, Steel
For Rivet Type
Rivet Nuts
Material
Aluminum, Steel
Power Source
Pneumatic
System of Measurement
Inch/Metric
Compatible Rivet Nut Body Type
Flanged, Knurled, Slotted
Compatible Insert Type
Rivet Nuts
Tool Type
Pneumatic Installation Tool
Compatible Rivet Nut Material
Stainless Steel, Steel

Description

Rivet Nut Tool, Tool Type Pneumatic Installation Tool, Compatible Thread Size #4-40, #6-32, #8-32, M3, M4, Compatible Rivet Nut Body Type Flanged, Knurled, Slotted, Compatible Rivet Nut Material Stainless Steel, Steel, Mandrel Sizes Included Not Applicable, Material Aluminum, Steel, Overall Length 6 in, System of Measurement Inch/Metric, Compatible Insert Type Rivet Nuts, Includes Manual, Power Source Pneumatic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.