Zoro Homepage

Solid Rivet, Round Head, 0.3125 in Dia., 0.625 in L, Steel Body, 40 PK

  • Mfr # 351010U.1

  • Zoro # G2205594


product price: $8.55
/pk 40, $0.21/ea

Key Features

Rivet Head Style
Round
Rivet Body Material
Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Height
0.234 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351010U.1
Zoro #
G2205594
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.3125 in
Rivet Length
0.625 in
Head Height
0.234 in
Head Dia.
0.555 in
Head Diameter
9/16 in
Body Length
5/8 in
Shank Diameter
0.3125 in
Overall Length
55/64 in

Details

Item
Solid Rivet
Rivet Head Style
Round
Rivet Body Material
Steel
Fastener Finish
Plain
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Product Type
Solid Rivet
Head Type
Dome
Manufacturer Location
Made in USA*
Finish
Plain
Installation Method
Hammer, Rivet Press

Description

Solid Rivet,5/8 in L,Dome,PK40, System of Measurement Inch, Shank Diameter 0.3125 in, Overall Length 55/64 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Dome, Head Height 0.234 in, Head Diameter 9/16 in, Body Length 5/8 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.