Zoro Homepage

Rivet Squeezer, C Style, Steel

  • Mfr # HS-60E

  • Zoro # G5413667


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Rivet Tool Type
Rivet Squeezer
Application
Riveting Solid Aluminum Rivets Up to 1/8" dia., Solid Steel Rivets Up to 3/32" dia., Tubular Steel Rivets Up to 3/16" dia.
For Rivet Dia.
3/32 in, 1/8 in, 3/16 in
Grips
Rubber
Type
C Style, 6" Reach X 1.25" Gap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-60E
Zoro #
G5413667
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Rivet Dia.
3/32 in, 1/8 in, 3/16 in
For Rivet Diameter
3/32 in, 1/8 in, 3/16 in
Overall Length
16 in
Overall Thickness
5/8 in
For Maximum Rivet Length
1 in

Details

Item
Rivet Squeezer
Rivet Tool Type
Rivet Squeezer
Application
Riveting Solid Aluminum Rivets Up to 1/8" dia., Solid Steel Rivets Up to 3/32" dia., Tubular Steel Rivets Up to 3/16" dia.
Grips
Rubber
Type
C Style, 6" Reach X 1.25" Gap
Construction
Steel
For Rivet Type
Solid, Tubular
For Rivet Material
Aluminum, Steel
Grip Material
Rubber
Reach
6 in
Body Material
Steel
Features
3000 lb of Squeezing Power
Gap
1 1/4 in
Includes Squeezer Dies
Yes

Description

Rivet Squeezer, For Rivet Diameter 3/32 in, 1/8 in, 3/16 in, For Rivet Material Aluminum, Steel, For Maximum Rivet Length 1 in, For Rivet Type Solid, Tubular, Rivet Tool Type Rivet Squeezer, Includes Squeezer Dies Yes, Body Material Steel, Overall Length 16 in, Squeezer Dies Included Not Applicable, Reach 6 in, Features 3000 lb of Squeezing Power, Gap 1 1/4 in, Grip Material Rubber, Overall Thickness 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.