Zoro Homepage

Riveting Clamp, 1/4 Dia, 0-1/4 Grip

  • Mfr # HC84

  • Zoro # G3530003


product price: $11.19
/ea

Key Features

Includes
Grip Range 0 to 1/4 in
Rivet Tool Type
Riveting Clamp
Application
Use With a 1/4 In Diameter Hole
For Rivet Dia.
1/4 in
For Use With
Riveting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC84
Zoro #
G3530003
UPC #
-
Country of Origin
United States

Dimensions

For Rivet Dia.
1/4 in
Minimum Grip Thickness
0 in
Maximum Grip Thickness
1/4 in
Body Diameter
1/4 in
Drill Bit Size
F

Details

Item
Riveting Clamp
Includes
Grip Range 0 to 1/4 in
Rivet Tool Type
Riveting Clamp
Application
Use With a 1/4 In Diameter Hole
For Use With
Riveting
Finish
Copper Plated
Material
Steel

Description

Riveting Clamp, Maximum Grip Thickness 1/4 in, Minimum Grip Thickness 0 in, Drill Bit Size F, Body Diameter 1/4 in, Finish Copper Plated, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.