Riveting Clamp, 5/32 Dia, 1/2-3/4 Grip
Mfr # HC512
Zoro # G3543757
product price: $10.39
/eaKey Features
Includes
Grip Range 1/2 to 3/4 in
Rivet Tool Type
Riveting Clamp
Application
Use With a 5/32 In Diameter Hole
For Rivet Dia.
5/32 in
For Use With
Riveting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC512
Zoro #
G3543757
UPC #
-
Country of Origin
United States
Dimensions
For Rivet Dia.
5/32 in
Drill Bit Size
#20
Minimum Grip Thickness
1/2 in
Body Diameter
5/32 in
Maximum Grip Thickness
3/4 in
Details
Item
Riveting Clamp
Includes
Grip Range 1/2 to 3/4 in
Rivet Tool Type
Riveting Clamp
Application
Use With a 5/32 In Diameter Hole
For Use With
Riveting
Finish
Black Oxide
Material
Steel
Description
Riveting Clamp, Maximum Grip Thickness 3/4 in, Minimum Grip Thickness 1/2 in, Drill Bit Size #20, Body Diameter 5/32 in, Finish Black Oxide, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.