Zoro Homepage

Riveting Clamp Pliers

  • Mfr # HCP1

  • Zoro # G3518846


product price: $33.69
/ea

Key Features

Rivet Tool Type
Riveting Clamp Pliers
Application
Riveting Clamp Pliers For Installation and Removal of Riveting Clamps
Construction
Steel
Features
Fast, One Handed Installation
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCP1
Zoro #
G3518846
UPC #
-
Country of Origin
United States

Details

Item
Riveting Clamp Pliers
Rivet Tool Type
Riveting Clamp Pliers
Application
Riveting Clamp Pliers For Installation and Removal of Riveting Clamps
Construction
Steel
Features
Fast, One Handed Installation
Body Material
Steel

Description

Riveting Clamp Pliers, Rivet Tool Type Riveting Clamp Pliers, Body Material Steel, Features Fast, One Handed Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.