Road Flare, Red, 15 in Length, Wire Stand
Mfr # 950732
Zoro # G4170905
product price: $234.99
/pk 36, $6.53/ea
Free Shipping & Returns
Key Features
Color
Red
Includes
Wire Stand
Length
15 in
Diameter
1 in
Light Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
950732
Zoro #
G4170905
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Diameter
1 in
Details
Item
Road Flare
Color
Red
Includes
Wire Stand
Light Color
Red
Flare Stand Included
Spike Stand
Standards
UL Listed
Product Type
Incendiary Flare
Burn Duration
30 min
Body Color
Red
Body Material
Wood/Sawdust/Flour
Description
Incendiary Flare, Burn Duration 30 min, Flare Stand Included Spike Stand, Length 15 in, Shell Material Wood/Sawdust/Flour, Shell Color Red, Includes Wire Stand, Diameter 1 in, Burn Color Red, Product Type Incendiary Flare, Standards UL Listed, Package Quantity 36
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.