Zoro Homepage

Robe Hook, Chrome, 1-7/16" H

  • Mfr # 15241

  • Zoro # G4873939


product price: $2.55
/ea

Key Features

Number of Hooks
2
Overall Height
1-7/16"
Mounting
Surface
Finish
Chrome
Overall Depth
1-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15241
Zoro #
G4873939
UPC #
091712152415
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-7/16"
Overall Depth
1-7/16"
Base Dia.
1-1/2"
Overall Width
2-3/16"
Base Diameter
1 1/2 in

Details

Item
Robe Hook
Number of Hooks
2
Mounting
Surface
Finish
Chrome
Material
metal
Includes
Mounting screws
Features
Double Hook
Mounting Type
Surface Mounted
Product Type
Robe Hook
Base Shape
Rectangular
Style Number - MERCH
Style 2
Includes Mounting Hardware
Yes
Mounting Style
Set Screw

Description

Robe Hook, Base Diameter 1 1/2 in, Finish Chrome-Plated, Material Metal, Mounting Location Surface, Mounting Style Set Screw, Number of Hooks 2, Overall Depth 1 1/2 in, Overall Height 1 1/2 in, Overall Width 2 1/4 in, Release Point Not Applicable, Includes Mounting Hardware Yes, Base Shape Rectangular, Features Double Hook, Includes Concealed Screws, Product Type Robe Hook, Style Number - MERCH Style 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.