Rocker Lug Cap w/Chain, FNPSH, 1-1/2 In
Mfr # 6AKE0
Zoro # G1486484
product price: $28.39
/eaKey Features
Tightening Method
Rocker Lug
Material
Brass
Compatible Pipe Size
1 1/2 in
Thread Type
NPSH
Finish/Coating
Machined Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6AKE0
Zoro #
G1486484
UPC #
190735538951
Country of Origin
China
Dimensions
Compatible Pipe Size
1 1/2 in
Details
Item
Hydrant Cap
Tightening Method
Rocker Lug
Material
Brass
Thread Type
NPSH
Finish/Coating
Machined Finish
Hose Fitting Gender
Female
Breakable
No
Includes Chain
Yes
Color
Gold
Includes
Rocker Lug
Material Grade
HPb57-1
Description
Hydrant Cap, Compatible Pipe Size 1 1/2 in, Hose Fitting Gender Female, Includes Chain Yes, Thread Type NPSH, Tightening Method Rocker Lug, Material Brass, Breakable No, Color Gold, Finish/Coating Machined Finish, Includes Rocker Lug, Material Grade HPb57-1, Thread Size 1 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.