Zoro Homepage

Rocker Switch, DPDT, 6 Connections

  • Mfr # 2LNJ5

  • Zoro # G2180857


product price: $7.49
/ea

Key Features

Contact Form
DPDT
Number of Connections
6
Switch Function
On/Momentary On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.830 in x 1.450 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LNJ5
Zoro #
G2180857
UPC #
190735593394
Country of Origin
China

Dimensions

Overall Height
0.39 in
Manufacturer Warranty Length
2 yr
Overall Depth
0.96 in
Overall Width
1.7 in
Mounting Hole Width
0.83 in
Mounting Hole Length
1.48 in

Details

Item
Rocker Switch
Contact Form
DPDT
Number of Connections
6
Switch Function
On/Momentary On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.830 in x 1.450 in
AC Contact Rating
15 A @ 277 V, 20 A @ 125 V
HP
2 hp
Standards
cRUus
Body Color
Black
Operating Temp. Range
32 Degrees to 104 Degrees F
Switch Color
White
Shop By
Closeouts
Product Type
Rocker Switch
Switch Function Configuration
On/Momentary On
Includes Lens
No Lens Included
Operating Temperature - Minimum
32 Degrees F
Horsepower
2 hp
Operator Illumination
Non-Illuminated
Terminal Connection Type
Quick-Connect Tab Terminals
Number of Positions
2
Series
HY60
Operating Temperature - Maximum
104 Degrees F
Lamp Module Type
No Lamp Module Included
Includes Lamp Module
No Lamp Module Included
Lamp Type
No Lamp Module Included

Description

Rocker Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Momentary On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, DC Contact Rating Not Applicable, HP 2 hp, Body Color Black, Switch Color White, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards cRUus, IP Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.