Zoro Homepage

Rocker Switch, DPST, 4 Connections

  • Mfr # 2LNF8

  • Zoro # G1728727


product price: $4.69
/ea

Key Features

Contact Form
DPST
Number of Connections
4
Switch Function
Momentary On/Off
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.830 in x 1.450 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LNF8
Zoro #
G1728727
UPC #
190735593165
Country of Origin
China

Dimensions

Mounting Hole Width
0.83 in
Overall Depth
0.96 in
Mounting Hole Length
1.48 in
Overall Height
0.33 in
Manufacturer Warranty Length
2 yr
Overall Width
1.7 in

Details

Item
Rocker Switch
Contact Form
DPST
Number of Connections
4
Switch Function
Momentary On/Off
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.830 in x 1.450 in
AC Contact Rating
15 A @ 277 V, 20 A @ 125 V
HP
2 hp
Switch Color
White
Operating Temp. Range
32 Degrees to 104 Degrees F
Standards
cRUus
Body Color
Black
Shop By
Closeouts
Product Type
Rocker Switch
Terminal Connection Type
Quick-Connect Tab Terminals
Operator Illumination
Non-Illuminated
Operating Temperature - Maximum
104 Degrees F
Switch Function Configuration
Momentary On/Off
Lamp Type
No Lamp Module Included
Series
HY60
Number of Positions
2
Includes Lamp Module
No Lamp Module Included
Includes Lens
No Lens Included
Operating Temperature - Minimum
32 Degrees F
Horsepower
2 hp
Lamp Module Type
No Lamp Module Included

Description

Rocker Switch, Contact Form DPST, Number of Connections 4, Switch Function Momentary On/Off, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, DC Contact Rating Not Applicable, HP 2 hp, Body Color Black, Switch Color White, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards cRUus, IP Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.