Zoro Homepage

Rocker Switch, SPST, 2 Connections

  • Mfr # 2LNA5

  • Zoro # G2176684


product price: $4.99
/ea

Key Features

Contact Form
SPST
Number of Connections
2
Switch Function
ON/OFF
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.870 in x 1.160 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LNA5
Zoro #
G2176684
UPC #
190735592779
Country of Origin
China

Dimensions

Overall Depth
1.05 in
Mounting Hole Width
0.87 in
Mounting Hole Length
1.2 in
Overall Height
0.35 in
Overall Width
1.3 in
Manufacturer Warranty Length
2 yr

Details

Item
Rocker Switch
Contact Form
SPST
Number of Connections
2
Switch Function
ON/OFF
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.870 in x 1.160 in
AC Contact Rating
22 A @ 127 V, 20 A @ 125 V, 20 A @ 250 V
HP
2 hp
Switch Color
Red
Operating Temp. Range
32 Degrees to 104 Degrees F
Standards
cRUus
Body Color
Black
Product Type
Rocker Switch
Horsepower
2 hp
Operator Illumination
Non-Illuminated
Terminal Connection Type
Quick-Connect Tab Terminals
Number of Positions
2
Switch Function Configuration
On/Off
Lamp Module Type
No Lamp Module Included
Lamp Type
No Lamp Module Included
Operating Temperature - Minimum
32 Degrees F
Includes Lens
No Lens Included
Includes Lamp Module
No Lamp Module Included
Series
HY12
Operating Temperature - Maximum
149 Degrees F

Description

Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.870 in x 1.160 in, AC Contact Rating 22 A @ 127 V, 20 A @ 125 V, 20 A @ 250 V, DC Contact Rating Not Applicable, HP 2 hp, Body Color Black, Switch Color Red, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards cRUus, IP Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.