Rocker Wall Plate, Number of Gangs: 2 Plastic, Matte Finish, Black
Mfr # RWP262BK
Zoro # G8034443
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Number of Gangs
2
Color
Black
Material
Plastic
Size
Standard
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWP262BK
Zoro #
G8034443
UPC #
-
Country of Origin
United States
Dimensions
Size
Standard
Dimensions
4 15/16 in x 4 61/64 in
Plate Size
Standard
Overall Width
5 in
Overall Height
4.9 in
Thickness
0.065 in
Description
Rocker Wall Plate, Color Black, Material Polycarbonate, Number of Gangs 2, Plate Size Standard, Finish Matte, For Switch Type Rocker, Overall Height 4.9 in, Overall Width 5 in, Standards CSA Certified, cULus Listed, UL 514, Wall Plate Type Decorator-Rocker, Compatible with Series Radiant(R), For Location Indoor, For Use With Radiant(R) Dimmers, Radiant(R) Outlets, Radiant(R) Switches, Includes Plastic Subplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.