Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Almond
Mfr # RWP263LA
Zoro # G8036622
product price: $8.19
/eaSold in multiples of 2 for $16.38
Key Features
Number of Gangs
3
Color
Almond
Material
Plastic
Size
Standard
Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWP263LA
Zoro #
G8036622
UPC #
-
Country of Origin
United States
Dimensions
Size
Standard
Dimensions
4 15/16 in x 6 49/64 in
Plate Size
Standard
Overall Height
4.9 in
Overall Width
6.8 in
Thickness
0.065 in
Description
Rocker Wall Plate, Color Almond, Material Polycarbonate, Number of Gangs 3, Plate Size Standard, Finish Smooth, For Switch Type Rocker, Overall Height 4.9 in, Overall Width 6.8 in, Standards CSA Certified, cULus Listed, UL 514, Wall Plate Type Decorator-Rocker, Compatible with Series Radiant(R), For Use With Radiant(R) Dimmers, Radiant(R) Outlets, Radiant(R) Switches, Includes Plastic Subplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.