Zoro Homepage

Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White

  • Mfr # RWP26W

  • Zoro # G8032142


product price: $5.69
/ea

Key Features

Number of Gangs
3
Color
White
Material
Plastic
Size
Standard
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP26W
Zoro #
G8032142
UPC #
-
Country of Origin
United States

Dimensions

Size
Standard
Dimensions
4 15/16 in x 3 5/32 in
Width
3.2"
Height
4.9"
Overall Width
6.8 in
Overall Height
4.9 in
Thickness
0.065 in
Plate Size
Standard

Description

Rocker Wall Plate, Color White, Material Polycarbonate, Number of Gangs 3, Plate Size Standard, Finish Smooth, For Switch Type Rocker, Overall Height 4.9 in, Overall Width 6.8 in, Standards CSA Certified, cULus Listed, UL 514, Wall Plate Type Decorator-Rocker, Compatible with Series Radiant(R), For Use With Radiant(R) Dimmers, Radiant(R) Outlets, Radiant(R) Switches, Includes Plastic Subplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.