
CAD Drawings
Download CAD Files
Rod, 1 1/2"-6, 12 in, Grade 8
Mfr # 2046039
Zoro # G315698838
CAD Available
product price: $51.39
/eaKey Features
CAD Drawing
Material Quality Standards
SAE J429
Finish
Zinc Yellow
Standards
SAE J429
Material Grade/Class
Grade 8
End Type
Straight Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2046039
Zoro #
G315698838
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
12 in
Thread Size
1 1/2"-6
Details
Material Quality Standards
SAE J429
Finish
Zinc Yellow
Standards
SAE J429
Material Grade/Class
Grade 8
End Type
Straight Cut
Item
Rod
System of Measurement
Inch
CAD Available
Yes
Description
Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.