
CAD Drawings
Download CAD Files
Rod, 1 1/2"-6, 24 in, Grade 8
Mfr # 2046040
Zoro # G015698879
CAD Available
product price: $158.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
End Type
Straight Cut
Standards
SAE J429
Material Quality Standards
SAE J429
Finish
Zinc Yellow
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2046040
Zoro #
G015698879
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
24 in
Thread Size
1 1/2"-6
Details
End Type
Straight Cut
Standards
SAE J429
Material Quality Standards
SAE J429
Finish
Zinc Yellow
System of Measurement
Inch
Item
Rod
Material Grade/Class
Grade 8
CAD Available
Yes
Description
Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.