Rod, 1 1/2"-6, 6 ft, Grade 8
Mfr # 2046042
Zoro # G715698834
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Material Grade/Class
Grade 8
Material Quality Standards
SAE J429
Finish
Zinc Yellow
System of Measurement
Inch
End Type
Straight Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2046042
Zoro #
G715698834
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
6 ft
Thread Size
1 1/2"-6
Details
Item
Rod
Material Grade/Class
Grade 8
Material Quality Standards
SAE J429
Finish
Zinc Yellow
System of Measurement
Inch
End Type
Straight Cut
Standards
SAE J429
Description
Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.