Zoro Homepage

Rod, 1 1/4"-7, 36 in, Grade 8

  • Mfr # 2046030

  • Zoro # G015698909


product price: $96.15
/ea
Free Shipping & Returns

Key Features

Material Grade/Class
Grade 8
Material Quality Standards
SAE J429
Finish
Zinc Yellow
System of Measurement
Inch
Standards
SAE J429
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2046030
Zoro #
G015698909
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1 1/4"-7
Overall Length
36 in

Details

Item
Rod
Material Grade/Class
Grade 8
Material Quality Standards
SAE J429
Finish
Zinc Yellow
System of Measurement
Inch
Standards
SAE J429
End Type
Straight Cut

Description

Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.