Zoro Homepage

Rod, 1 1/8"-12, 6 ft, Grade 8

  • Mfr # 2046027

  • Zoro # G615698903


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Finish
Zinc Yellow
Standards
SAE J429
Material Grade/Class
Grade 8
End Type
Straight Cut
Material Quality Standards
SAE J429
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2046027
Zoro #
G615698903
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1 1/8"-12
Overall Length
6 ft

Details

Finish
Zinc Yellow
Standards
SAE J429
Material Grade/Class
Grade 8
End Type
Straight Cut
Item
Rod
Material Quality Standards
SAE J429
System of Measurement
Inch

Description

Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.