
CAD Drawings
Download CAD Files
Rod, 1 1/8"-7, 6 ft, Grade 8
Mfr # 2046023
Zoro # G915698894
CAD Available
product price: $167.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
End Type
Straight Cut
Material Grade/Class
Grade 8
Standards
SAE J429
System of Measurement
Inch
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2046023
Zoro #
G915698894
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1 1/8"-7
Overall Length
6 ft
Details
Item
Rod
End Type
Straight Cut
Material Grade/Class
Grade 8
Standards
SAE J429
System of Measurement
Inch
Finish
Zinc Yellow
Material Quality Standards
SAE J429
CAD Available
Yes
Description
Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.