Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Rod, 1 3/8"-12, 36 in, Grade 8

  • Mfr # 2046037

  • Zoro # G115698915

CAD Available

product price: $175.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
End Type
Straight Cut
Finish
Zinc Yellow
Standards
SAE J429
System of Measurement
Inch
Material Grade/Class
Grade 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2046037
Zoro #
G115698915
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1 3/8"-12
Overall Length
36 in

Details

End Type
Straight Cut
Finish
Zinc Yellow
Item
Rod
Standards
SAE J429
System of Measurement
Inch
Material Grade/Class
Grade 8
Material Quality Standards
SAE J429
CAD Available
Yes

Description

Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.