
CAD Viewer & Download Files
Rod, 1 3/8"-8, 12 in, Grade 8
Mfr # 2046035
Zoro # G315698883
CAD Available
product price: $75.89
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Material Quality Standards
SAE J429
Material Grade/Class
Grade 8
System of Measurement
Inch
End Type
Straight Cut
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2046035
Zoro #
G315698883
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1 3/8"-8
Overall Length
12 in
Details
Material Quality Standards
SAE J429
Item
Rod
Material Grade/Class
Grade 8
System of Measurement
Inch
End Type
Straight Cut
Finish
Plain
Standards
SAE J429
CAD Available
Yes
Description
Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.