Zoro Homepage

Rod, 1 5/8"-8, 36 in, Grade 8

  • Mfr # 2046046

  • Zoro # G315698845


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Finish
Plain
System of Measurement
Inch
Material Grade/Class
Grade 8
Material Quality Standards
SAE J429
Standards
SAE J429
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2046046
Zoro #
G315698845
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Thread Size
1 5/8"-8

Details

Finish
Plain
System of Measurement
Inch
Material Grade/Class
Grade 8
Material Quality Standards
SAE J429
Standards
SAE J429
End Type
Straight Cut
Item
Rod

Description

Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.