
CAD Drawings
Download CAD Files
Rod, #10-24, 6 in, Alloy Steel, 25 PK
Mfr # 2046073
Zoro # G715698827
CAD Available
product price: $70.69
/pk 25, $2.83/eaKey Features
CAD Drawing
End Type
Straight Cut
Finish
Zinc Yellow
Rockwell Hardness
HRC33-39
Material
Alloy Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2046073
Zoro #
G715698827
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
6 in
Thread Size
#10-24
Details
Item
Rod
End Type
Straight Cut
Finish
Zinc Yellow
Rockwell Hardness
HRC33-39
Material
Alloy Steel
System of Measurement
Inch
CAD Available
Yes
Description
Rod, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.